Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13MHHM-4-RWN-304
Zoro # G5498383
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 4"
- Specific Pipe Fitting Shape Clamp
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-4-RWN-304
- Zoro # G5498383
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 4" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- PRO-FLEX Csst Hose Coil 1/2Inx25Ft (PFCT-1225)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE Ext. Tan. Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RWWK-2.5X2-PL-316)
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-3-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- STEEL & OBRIEN 4" x 2" BPE Weld End Short Conc Reducer, 5-1/8" Long 316SS SF1 (S31S-4X2-PL-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp x Compression Adapter - 316SS (31-14-.50X.25-316)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- Steel & Obrien Tube Fittings