Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS
Mfr # 13MHHM-4-316
Zoro # G5498331
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-4-316
- Zoro # G5498331
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 316 Stainless Steel |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 4", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , Material Test Reports Supplied, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3" x 48" L PVC Insulated Pipe Jacket (36640)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- ASCO Rebuild Kit (304943)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 6 In L (245-00086306000)
- STEEL & OBRIEN 2" x 1" Tri-Clamp End Reducing Tee - 304SS (7RMP-2X1-304)
- STEEL & OBRIEN 1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-.50-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2.5-7-316)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Unpolished (7W-1-1-304)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- STEEL & OBRIEN 1/2" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.50X1.5-PL-316)
- SANITUBE Pol Bw Cap T304, 3" Od/Id (16W4P-300)
- Steel & Obrien Sanitary Tube Fittings