Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS
Mfr # 13MHHS-4-304
Zoro # G5499013
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHS-4-304
- Zoro # G5499013
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHHS - TRI-CLAMP (3 SEGMENT) - 4", Offering more flexibility than standard single pin clamps, three-segment clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NP)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In (1150800EG)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 316SS Polished (7WWW-1.5-7-316)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 316SS (7MP-2-316)
- STEEL & OBRIEN 4" x 3" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X3-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-1.5-1-316)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-3-PL-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- Steel & Obrien Tube Fittings