Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp End x Hose Barb - 3.406" Long 316SS
Mfr # 14MPHR-4-316
Zoro # G5194321
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 4"
- Standards 3A
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 14MPHR-4-316
- Zoro # G5194321
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Barb |
Body Material | 316 Stainless Steel |
Description
14MPHR - RUBBER HOSE ADAPTER - 4" X 4" X 3.406" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Genova 300 Series Pipe Elbow, 1-1/2 in, FIP, 90 deg Angle, PVC, Gray, SCH 80 Schedule (337158)
- BRASS CRAFT SERVICE PARTS ADJ Toilet Valve And Kit (BCT021)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40021GR)
- BECK 2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041004)
- STEEL & OBRIEN 1" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1X.50-316)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- STEEL & OBRIEN 1/2" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.50X1.5-PL-316)
- STEEL & OBRIEN 2" x 1" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF1 (S2UBWWK-2X1-PL-316)
- STEEL & OBRIEN 1-1/2" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 316SS (38SL-1.5-316)
- STEEL & OBRIEN 1/4" Sleeve Set For Compression Nut (Front And Back) - 316SS (31-14S-.25-SLEEVE-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2.5-304)
- Steel & Obrien Tube Fittings