Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp End 90 Degree Elbow - 304SS
Mfr # 2CMP-4-304
Zoro # G5962221
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 4"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-4-304
- Zoro # G5962221
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Reducer |
Standards | 3A |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B105.002)
- WATCO Lift And Turn Tub Closure (58305-CP)
- BRADLEY Air Actuator Diaphragm (269-612GR)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (008037)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- STEEL & OBRIEN 8" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-8-RWN-304)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- Steel & Obrien Tube Fittings