Shop All Sanitary Tube Fittings
Steel & Obrien
4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS
Mfr # 15TRF-4-304
Zoro # G5196482
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 4"
- Standards 3A
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 15TRF-4-304
- Zoro # G5196482
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Description
15TRF - THREADED BEVEL SEAT SHORT WELD FERRULE - 4", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tube Working Kit, 10 in. L, Steel Yoke (275-FSC)
- REVALVED 1-1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV150TH)
- BELIMO 1 1/2 in. 3WayVlv 19cv S.S. Trim (B338)
- RIDGID Cordless Press Tool Kit, Compact, 5,400 lb (74963)
- STEEL & OBRIEN 3" x 48" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2KXL-48X3-7-316)
- STEEL & OBRIEN 2-1/2" x 3/4" BPE 180 Deg. Weld U-Bend w/Weld Side Outlet, 316SS SF4 (S2USWWW-2.5X.75-PM-316)
- STEEL & OBRIEN 3/4" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.75X.25-316)
- STEEL & OBRIEN 4" Tri-Clamp End Tee, Short Outlet - 316SS (7MPS-4-316)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-4-1-304)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 316, Unpolished (14VB-1.5-1-316)
- MAXPURE 2-1/2" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L2.5-PL)
- Steel & Obrien Sanitary Tube Fittings