Shop All Sanitary Tube Fittings
Steel & Obrien
4" Q-Line Solid End Cap - 5/8" Long 304SS
Mfr # 16AQ-14Q-4-304
Zoro # G5195450
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Q-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Cap
- Specific Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 16AQ-14Q-4-304
- Zoro # G5195450
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Q-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Description
16AQ-14Q - Q-LINE SOLID END CAP - 4", These stainless steel sanitary fittings have a grooved mating interface creating a leak-proof connection when combined with a Q-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1.5-1-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 316SS Unpolished (7WWW-1-1-316)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 1" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 304SS (38SL-1-304)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1.5-PL-316)
- Steel & Obrien Tube Fittings