Shop All Sanitary Tube Fittings
Steel & Obrien
4" Plain Bevel Seat x Roll On - 1-1/2" Long 304SS
Mfr # 14R-4-304
Zoro # G5194942
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14R-4-304
- Zoro # G5194942
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Description
14R - PLAIN BEVEL SEAT RECESSLESS FERRULE - 4", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111-1.28)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- EVERFLOW PEX Ax3/4" Hose Bib, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62061F-NL)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Male Pipe Thread - 2" Long 316 (21MP-.50X.25-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 304SS (16W-2-5-304)
- STEEL & OBRIEN 3" x 3/4" BPE 180 Deg. Weld U-Bend w/Bottom Weld Outlet, 316SS SF1 (S2UBWWW-3X.75-PL-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2.5-316)
- Steel & Obrien Sanitary Tube Fittings