Shop All Y & Basket Strainers
Steel & Obrien
4" Narrow Side Inlet Strainer Cap, 316SS
Mfr # KEQ00010-316
Zoro # G5134130
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Tube Size 4"
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEQ00010-316
- Zoro # G5134130
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Details
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
TC NARROW SIDE INLET STRAINER T/C CAP W/HANDLE - 4", Part of Strainer/Filter assembly to cap and secure internal components. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- ZORO SELECT 2" Socket Socket Black Forged Steel Union Class 3000 (1MNU9)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- DEARBORN BRASS Bskt Replcmt #14 Strnr w/Post (4204-14-3)
- Steel & Obrien Y & Basket Strainers