Shop All Pipe Hangers
Steel & Obrien
4" Hex Hanger For Tubing w/PVC Sleeve - 304SS
Mfr # 24PVC-4-304
Zoro # G5957960
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Mount
- Specific Pipe Fitting Shape Hanger
- Tube Size 4"
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 24PVC-4-304
- Zoro # G5957960
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 4" |
Details
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Mount |
Specific Pipe Fitting Shape | Hanger |
Surface Finish | Unpolished |
Description
24PVC - TUBE HANGER W/PVC SLEEVE - 4", Used to mount and secure tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 2 ft Length, Type L (LH02002)
- SLOAN Repair Kit Ebf1009A Fiber Optic Cable Repair Kit (3315122)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4106-010)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- STEEL & OBRIEN 1-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1.5-304)
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- STEEL & OBRIEN 8" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-8-304)
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4560050CP)
- Steel & Obrien Pipe Hangers