Shop All Sanitary Tube Fittings
Steel & Obrien
4" Female I-Line End x Short Butt Weld - 1.348" Long 316SS
Mfr # 15WI-4-316
Zoro # G5221244
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 4"
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 15WI-4-316
- Zoro # G5221244
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | I-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Standards | 3A |
Description
15WI - FEMALE I-LINE WELD FERRULE - 4", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 3 x 4 In, Male Adapter x MNPT (3040-F-AL)
- WESTBRASS Tip Toe Tub Trim Set W/ One-Hole Overflow Faceplate in Oil Rubbed Bronze (D93-12)
- MOEN Soap Dispenser (3942)
- ZORO SELECT 1" x 3/4" x 3/4" FNPT Galvanized Reducing Tee (510-544HP)
- STEEL & OBRIEN 2" Butt Weld End x Fnpt Adapter - 1.812" Long 316SS (22WB-2-316)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1-7-304)
- STEEL & OBRIEN 5" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-5-304)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 1-1/2" BPE Weld End Tee - 316SS SF1 (S7WWW-1.5-PL-316)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- Steel & Obrien Sanitary Tube Fittings