Shop All Pipe Hangers
Steel & Obrien
4" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS
Mfr # 24PVC-D-4-304
Zoro # G5958405
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Mount
- Body Material 304 Stainless Steel
- Tube Size 4"
- Specific Pipe Fitting Shape Hanger
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 24PVC-D-4-304
- Zoro # G5958405
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size | 4" |
Details
Basic Pipe Fitting Shape | Mount |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Hanger |
Surface Finish | Unpolished |
Description
24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 4", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE GALV 2""X2.5"" (568-025AH)
- KOHLER Assembly, Spout (1065334-CP)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. x 1/2 in. Copper Press x Press x Press Tee (XPRT12)
- LEGEND VALVE 1-1/4" x 10" BRASS NIPPLE (311-134)
- STEEL & OBRIEN 3" Epdm Sleeve For 26Cb Tube Hanger - Epdm (26CBE-3-EPDM)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2-304)
- STEEL & OBRIEN 3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-3-304)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- Steel & Obrien Plumbing Accessories