Shop All Butterfly Valves
Steel & Obrien
4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton
Mfr # BFVTC-4-316-VITON
Zoro # G5234300
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 4"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVTC-4-316-VITON
- Zoro # G5234300
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVTC - BUTTERFLY VALVE, TRIGGER HANDLE / CLAMP ENDS - 4", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- ANVIL HBS Standard Base (2400700007)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 304-Viton (BFVAC-2.5-DA-304-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Weld Ends, 304-Epdm (BFVTW-4-304-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Silicone (BFVMTC-2-316-SILICONE-RED)
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2-E-316L-MP)
- Steel & Obrien Butterfly Valves