Shop All Butterfly Valves
Steel & Obrien
4" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm
Mfr # BFVPC-4-304-EPDM
Zoro # G5234684
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 4"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVPC-4-304-EPDM
- Zoro # G5234684
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 4", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- DIXON LeaderLine Y BallValve, 2.5"FNSTx1.5"MNST (LLBV2515F)
- AMERICAN STANDARD Colony Pro Valve Trim, Amer Std, Plastic (TU075500.002)
- ROSS CONTROLS 27 Series, 3/2 Single Solenoid Controlled, Spring Return, Normally Closed, (2773B5001Z)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- Steel & Obrien Butterfly Valves