Shop All Butterfly Valves
Steel & Obrien
4" Butterfly Valve Actuator/Norm. Open w/Brckt And Bolts, 304SS
Mfr # BFVANA-4-304
Zoro # G5494235
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVANA-4-304
- Zoro # G5494235
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVANA - BUTTERFLY VALVE ACTUATOR / NORMALLY OPEN/CLOSED W/ BRACKET AND BOLTING - 4"; C101, Mechanical device that uses air to operate a Butterfly valve open or closed depending on the starting position. Often used as a safety device to either open for overpressure or close to reduce or regulate pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-3-7-304)
- ZORO SELECT 2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (468-080)
- MILWAUKEE VALVE 2" Flanged Cast Steel Swing Check Valve (1570 CB2 2)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Weld Ends, 304-Epdm (BFVTW-4-304-EPDM)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- Steel & Obrien Butterfly Valves