Shop All Butterfly Valves
Steel & Obrien
4" Butterfly Valve, Actuated/Weld Ends/Dual Acting, 304-Epdm
Mfr # BFVAW-4-DA-304-EPDM
Zoro # G5234264
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 4"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-4-DA-304-EPDM
- Zoro # G5234264
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAW DA - BUTTERFLY VALVE, ACTUATED / WELD ENDS / DUAL ACTING - 4", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to connect to tubing for a permanent and flush welded connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE CONNECTOR (68HD-6-2)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3/4 In (G2350100)
- NIBCO 1" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1)
- WATCO NuFit Push Pull Bath Stopper, Innovator Overflow, Silicone, Combo P, Non-Grid, Brushed Nickel (948700-PP-BN-47)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-2-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-2-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- Steel & Obrien Valves