Shop All Butterfly Valves
Steel & Obrien
4" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 304-Viton
Mfr # BFVAW-4-NC-304-VITON
Zoro # G5234054
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 4"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-4-NC-304-VITON
- Zoro # G5234054
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAW NC - BUTTERFLY VALVE, ACTUATED / WELD ENDS / NORMALLY CLOSED - 4", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary Butterfly valves use a disc mounted on a rotating spring-loaded shaft to close and control flow. These valves are assembled with an actuator using air to open. Designed to connect to tubing for a permanent and flush welded connection. In the event of failure, these valves fail closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fitting, 29/32", Brass, BSPP (0101 04 10)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (008047)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- Steel & Obrien Valves