Shop All Sanitary Tube Fittings
Steel & Obrien
4" Butt Weld End x Fnpt Adapter - 2.562" Long 316SS
Mfr # 22WB-4-316
Zoro # G5220431
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 4"
- Standards 3A
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 22WB-4-316
- Zoro # G5220431
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Adapter |
Description
22WB - WELD X FNPT ADAPTER - 4", Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are adapters that create a transition between butt weld fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring, SS, 1 1/2 in Pipe (37978)
- KISSLER Tank to Bowl Set, Brass, Universal Fit (68-7320)
- DELTA Monitor, 13 Series T/S Trim (T13491)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1.5-PM-316)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-4-7-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PM-316)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 92 Deg. Elbow - 316SS SF1 (S2S92-4-PL-316)
- Steel & Obrien Sanitary Tube Fittings