Shop All Sanitary Tube Fittings
Steel & Obrien
4" Butt Weld End Long Tee - 304SS Unpolished
Mfr # 7W-4-1-304
Zoro # G5193719
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 4"
- Standards 3A
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7W-4-1-304
- Zoro # G5193719
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Body Material | 304 Stainless Steel |
Description
7W - BUTT WELD LONG TEE - UNPOLISHED - 4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202P-6-6)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Blk Stainless (LKAV3031BK)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P457)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- STEEL & OBRIEN 2-1/2" Threaded John Perry Short Weld Ferrule - .844" Long 316SS (15TRFJP-2.5-316)
- STEEL & OBRIEN 2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2-PL-316)
- STEEL & OBRIEN 4" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-4-PM-316)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Polished (7W-1-7-304)
- STEEL & OBRIEN 1/2" Butt Weld End x Fnpt Adapter - 1-1/4" Long 316SS (22WB-.50-316)
- ADVANCE FITTINGS MINI 1/4 in.-3/4 in. BPE CLAMP SOLID END CAP T316L SF4 (A16AMP-MINI-PM-316L)
- Steel & Obrien Tube Fittings