Shop All Sanitary Tube Fittings
Steel & Obrien
4" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished
Mfr # L2S-4-1-304
Zoro # G5193229
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 4"
- Standards 3A
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2S-4-1-304
- Zoro # G5193229
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 304 Stainless Steel |
Description
L2S - WELD STD 90 ELBOW - UNPOLISHED - 4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAK NECK SAW 3/4 Pipe Clamp (GC75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" OD Tube, 316SS (100025-4-655)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 316SS (9MP-2-316)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- STEEL & OBRIEN 3" Tri-Clamp High Pressure Clamp - 304SS (13MHP-3-304)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PM-316)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Heavy Wall Weld - 2.531" Long 316SS (14W-1.5-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2.5X2-PL-316)
- Steel & Obrien Sanitary Tube Fittings