Shop All Sanitary Tube Fittings
Steel & Obrien
4" BPE Type A Stub End - 2-3/4" Long 316SS
Mfr # S14WA-4-PL-316
Zoro # G5153055
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4"
- Specific Pipe Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S14WA-4-PL-316
- Zoro # G5153055
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Body Material | 316 Stainless Steel |
Description
S14WA - BPE TYPE "A" STUB END - 20RA ID, 32RA OD - 4" X 2-3/4" OAL - BPE LENGTH, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000206)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307000466)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-4-1-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp End Outlet x Weld End Tee - 316SS SF4 (S7SWWK-1.5-PM-316)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-1-304)
- DIXON Polished 90deg., Weld Elbow 316LSS, 6" (B2WCL-R600P)
- Steel & Obrien Sanitary Tube Fittings