Shop All Sanitary Tube Fittings
Steel & Obrien
4" BPE Tri-Clamp End Tee - 316SS SF1
Mfr # S7MP-4-PL-316
Zoro # G5147665
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4"
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7MP-4-PL-316
- Zoro # G5147665
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Description
S7MP - BPE CLAMP TEE - 20RA ID, 32RA OD - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp953D1131 Valve Actuator (MP953D1131)
- RHEEM Sp610670 Element - 3800W Co U N (SP610670)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 316SS (BSBX61050-SP)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- STEEL & OBRIEN 3/4" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.75X.50-316)
- STEEL & OBRIEN 2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2X1-PL-316)
- STEEL & OBRIEN 4" BPE Short Outlet Clamp End Tee - 316SS SF1 (S7MPS-4-PL-316)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-4-7-316)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2.5-304)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 316SS (38SL-2-316)
- Steel & Obrien Tube Fittings