Shop All Sanitary Tube Fittings
Steel & Obrien
4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1
Mfr # S2S-4-PL-316
Zoro # G5149302
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2S-4-PL-316
- Zoro # G5149302
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Description
S2S - BPE WELD LONG 90 DEGREE ELBOW - 20RA ID, 32RA OD - 4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001409)
- USA INDUSTRIALS Check Valves, 3.625 in Overall L (ZUSA-VLV-130)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Heavy Wall Weld - 1.812" Long 316SS (15W-3-316)
- STEEL & OBRIEN 2-1/2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2.5-316)
- STEEL & OBRIEN 2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2-7-304)
- STEEL & OBRIEN 2" x 1" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF1 (S31S-2X1-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4 (S2UBWWK-2.5X2-PM-316)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-3-7-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Clamp End Concentric Reducer, 3-1/2" Long 316SS SF4 (S31-14MP-1.5X.50-PM-316)
- Steel & Obrien Tube Fittings