Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" x 3/8" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316
Mfr # 22MP-.75X.375-316
Zoro # G5194960
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3/4" x 3/8"
- Specific Pipe Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 22MP-.75X.375-316
- Zoro # G5194960
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" x 3/8" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
22MP - CLAMP X FNPT ADAPTER - 3/4" X 3/8" X 1.5" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM008277T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- STEEL & OBRIEN 1" Butt Weld End Long Cross - 316SS Unpolished (9W-1-1-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-1.5-7-304)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-8-316)
- STEEL & OBRIEN 9/16-20 Unf Nut For 3/8" Tube, Compression Nut - 316SS (31-14N-.375-NUT-316)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 316SS (16AMP-4-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-1.5-316)
- Steel & Obrien Tube Fittings