Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316
Mfr # 22MP-.75X.25-316
Zoro # G5193752
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3/4" x 1/4"
- Standards 3A
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 22MP-.75X.25-316
- Zoro # G5193752
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" x 1/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Adapter |
Description
22MP - CLAMP X FNPT ADAPTER - 3/4" X 1/4" X 1.5" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch X 12 Inch SCH 80 PVC Nipple (6620017)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H (LEAD FREE))
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- ANVIL 1-1/4" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310043203)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- STEEL & OBRIEN 2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2-RWN-304)
- STEEL & OBRIEN 1" Plain John Perry Solid End Cap - .469" Long 316SS (16AJP-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-3-304)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- Steel & Obrien Sanitary Tube Fittings