Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1
Mfr # S7IMPS-.75X1.5-PL-316
Zoro # G5149600
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 3/4" x 1-1/2"
- Specific Pipe Fitting Shape Reducing Tee
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7IMPS-.75X1.5-PL-316
- Zoro # G5149600
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" x 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
INSTRUMENT TEE - 20RA ID, 32RA OD - 3/4" T/C X 3/4" T/C X 1-1/2" T/C, Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Spud Nut, Escutcheon, 3/4" (71051NT5)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPT, Class 150 (ZUSA-PF-7448)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- DIXON Split Flange Gasket, EPDM, 8 in Nominal, 1-1/8 in Thick, Domestic (FLG800E)
- STEEL & OBRIEN 3/4" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.75X.50-316)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2-304)
- STEEL & OBRIEN 1" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-1-304)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- Steel & Obrien Tube Fittings