Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS
Mfr # 14WMP-.75-316
Zoro # G5154832
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3/4"
- Specific Pipe Fitting Shape Ferrule
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14WMP-.75-316
- Zoro # G5154832
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Description
14WMP - SHORT WELDING FERRULE - 3/4" X 1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTRUCT 025 in. H-8 Traditional ABS Columns Steel, 5PK (PLS90065)
- NEOPERL 1.5 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5514605)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6915-XL-1)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- STEEL & OBRIEN 1" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1-304)
- STEEL & OBRIEN 4" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X4-7-316)
- STEEL & OBRIEN 3" Threaded John Perry Tube Ferrule - 1-3/4" Long 316SS (L15AJP-3-316)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-3-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Polished (7WWW-1-7-304)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- Steel & Obrien Sanitary Tube Fittings