Shop All Pipe Hangers
Steel & Obrien
3/4" Hex Hanger For Tubing w/Rubber Grommets - 304SS
Mfr # 24RG-.75-304
Zoro # G5958143
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4"
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Hanger
- Basic Pipe Fitting Shape Mount
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 24RG-.75-304
- Zoro # G5958143
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 3/4" |
Details
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Hanger |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
24RG - TUBE HANGER W/ RUBBER GROMMETS - 3/4", Used to mount and secure tubing for hot applications by welding the hexagonal shaped hanger to any flat metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 4-1/2" O.D., 20 in H, 6 PK (T19R20-4-45A)
- ECOSMART Tankless Water Htr 18 Kw (ECO18)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-RGD)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2.5-304)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- STEEL & OBRIEN 2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2-304)
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- STEEL & OBRIEN 5" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-5-304)
- SIOUX CHIEF HANGER SPLIT RING 1-1/2"" (516-6GPK2)
- Steel & Obrien Pipe Hangers