Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished
Mfr # L2S-.75-7-316
Zoro # G5193551
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3/4"
- Basic Pipe Fitting Shape Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2S-.75-7-316
- Zoro # G5193551
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Standards | 3A |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Body Material | 316 Stainless Steel |
Description
L2S - WELD STD 90 ELBOW - 32RA ID, 32RA OD - 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000540)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-4-304)
- STEEL & OBRIEN 4" Male I-Line End x Short Butt Weld - 1.348" Long 316SS (14WI-4-316)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-6-PL-316)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-1.5-304)
- Steel & Obrien Sanitary Tube Fittings