Shop All Ball Valves
Steel & Obrien
3/4" Ball Valve, 2 Way/Clamp Ends - 316SS
Mfr # BLV2C-.75-316
Zoro # G5383601
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3/4"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BLV2C-.75-316
- Zoro # G5383601
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 3/4" |
Details
Body Material | 316 Stainless Steel |
Body Style | 2-Way |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Connection Type | Clamp |
Description
BLV2C - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 3/4", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- PARKER 4000Psi 120V-Ac Hydraulic Solenoid Valve (D1VW020BNYWF4)
- POWERS Bonnet Kit (420-454)
- PARKER 1/4" FNPT SS Cross (4 FX-SS)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-1.5-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Open, 316SS (BLV2C-.75-NO-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810S-SS-N-1/8)
- Steel & Obrien Valves