Shop All Ball Valves
Steel & Obrien
3/4" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Open, 316SS
Mfr # BLV2C-.75-NO-316
Zoro # G5383495
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3/4"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BLV2C-.75-NO-316
- Zoro # G5383495
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 3/4" |
Details
Body Material | 316 Stainless Steel |
Body Style | 2-Way |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Connection Type | Clamp |
Description
BLV2C NO - BALL VALVE (TEFLON ENCAPSULATED) - ACTUATED / 2 WAY / CLAMP ENDS / NORMALLY OPEN - 3/4", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary 2-Way Ball Valves use an encapsulated pivoting ball to control flow. These valves are assembled with an actuator using air to open the valve., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (507 2)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- LEGRIS Brass Metric Compression Fitting (0105 22 27)
- DANCO Flush Valve For Mansfiel (9D00088907)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Closed, 316SS (BLV2C-2.5-NC-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.50-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.75-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- STEEL & OBRIEN 1/2" Ball Valve, L Pattern, 3 Way/Clamp Ends - 316SS (BLV3CL-.50-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, L Pattern, 3 Way/Clamp Ends - 316SS (BLV3CL-1.5-316)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline, Port: Full (3997990)
- Steel & Obrien Valves