Shop All Sanitary Tube Fittings
Steel & Obrien
3/4-20 Unf Nut For 1/2" Tube, Compression Nut - 316SS
Mfr # 31-14N-.50-NUT-316
Zoro # G5492311
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Tube Size 1/2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Nut
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14N-.50-NUT-316
- Zoro # G5492311
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Nut |
Specific Pipe Fitting Shape | Nut |
Description
31-14N - COMPRESSION NUT - 3/4-20 UNF NUT FOR 1/2" TUBE, These compression nuts are used with sleeves or ferrules to connect tubing without welding/soldering. When the nut is tightened, the ferrule is compressed between the nut and the receiving fitting., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 75psi, Bronze (1060715)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167802)
- PRO BITE VALVE BALL FULL PORT 3/4 X 3/4 IN (LF922)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-1-316)
- STEEL & OBRIEN 3/4" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.75X1.5-PL-316)
- STEEL & OBRIEN 1/2" Sleeve Set For Compression Nut (Front And Back) - 316SS (31-14S-.50-SLEEVE-316)
- STEEL & OBRIEN 2" x 1/2" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-2X.50-PL-316)
- STEEL & OBRIEN 4" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-4-PM-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 304SS (31-14MP-4X2-304)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- Steel & Obrien Sanitary Tube Fittings