Shop All Y & Basket Strainers
Steel & Obrien
30 Mesh - Short Wide Strainer Mesh, 316SS
Mfr # KEM1W030-316
Zoro # G5134952
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM1W030-316
- Zoro # G5134952
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Description
STRAINER MESH - 30 MESH - SHORT WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Drain Sealing Liquid, 1 Qt (1514)
- DAYTON 1-1/2" Socket PVC Ball Check Valve (4RG92)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- KECKLEY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFS-CI125P34-FBI-GFV)
- Steel & Obrien Y & Basket Strainers