Shop All Y & Basket Strainers
Steel & Obrien
30 Mesh - Long Wide Strainer Mesh, 316SS
Mfr # KEM2W030-316
Zoro # G5134550
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM2W030-316
- Zoro # G5134550
- Country of Origin China
- Category Y & Basket Strainers
Details
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Surface Finish | Unpolished |
Description
STRAINER MESH - 30 MESH - LONG WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 2" Black Pipe Nipple (31020)
- FLUIDMASTER Tank To Bowl Kit (6102)
- NIBCO 1-1/2" x 1/2" NOM C Copper Reducing Coupling (600R 11/2X1/2)
- IN-SINK-ERATOR Hot Water Dispenser, 9-7/8" H, Commercial (C-1300)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 50 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N050-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- Steel & Obrien Y & Basket Strainers