Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS
Mfr # 23BMP-3X.75-304
Zoro # G5196105
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Cap
- Body Material 304 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-3X.75-304
- Zoro # G5196105
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Cap |
Body Material | 304 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Cap |
Description
23BMP - THERMOMETER CAP - 3" X 3/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SB SLIP TEE 3/4"" LF (U3370LFA)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 80 (0332624808)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/2 in, Socket, SCH 40 (417015BC)
- PARKER 1/8" A-LOK SS Front Ferrule (2FF2-316)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- STEEL & OBRIEN 12" Tri-Clamp End x Short Weld Ferrule - 1" Long 304SS (14WMP-12-304)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- STEEL & OBRIEN 3/4" Extended Tangent Butt Weld End Cap - 1-1/2" Long 316SS (S16W-.75-PL-316)
- STEEL & OBRIEN 1" Tri-Clamp End Equal Tee - 304SS (7MP-1-304)
- Steel & Obrien Tube Fittings