Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 3/4" BPE 180 Deg. Weld U-Bend w/Weld Side Outlet, 316SS SF4
Mfr # S2USWWW-3X.75-PM-316
Zoro # G5152574
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 3" x 3/4"
- Specific Pipe Fitting Shape U-Bend
- Basic Pipe Fitting Shape Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S2USWWW-3X.75-PM-316
- Zoro # G5152574
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 3/4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | U-Bend |
Basic Pipe Fitting Shape | Bend |
Body Material | 316 Stainless Steel |
Description
S2USWWW - BPE SIDE OUTLET WELD USE POINT - 15RA EP ID, 32RA OD - 3" X .75", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Frameless Sliding Shower Door Top Bracket, 3/4 in., Flat Plastic Wheel, Steel Ball Bearings 2 Pack (M 6054)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- LEGEND VALVE 1 NO LEAD PRESS INLINE CHECK (105-455NL)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-3-316)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-1.5X1-304)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-6-PL-316)
- STEEL & OBRIEN 1" Plain Bevel Seat x Medium Weld End - 1-3/8" Long 304SS (L14A7-1-304)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- Steel & Obrien Tube Fittings