Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 3/4" BPE 180 Deg. Weld U-Bend w/Bottom Weld Outlet, 316SS SF1
Mfr # S2UBWWW-3X.75-PL-316
Zoro # G5145489
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 3" x 3/4"
- Basic Pipe Fitting Shape Bend
- Specific Pipe Fitting Shape U-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2UBWWW-3X.75-PL-316
- Zoro # G5145489
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 3/4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Bend |
Specific Pipe Fitting Shape | U-Bend |
Body Material | 316 Stainless Steel |
Description
S2UBWWW - BPE WELD BOTTOM OUTLET USE POINT - 20RA ID, 32RA OD - 3" X 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 2 in x 1 in Pipe Size (406249)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- ZURN 1.6 GAL EZ FLUSH VALVE W/'CCP' (ZER6000AV-WS1-CCP)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-3-7-316)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-3-304)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Short Weld End - .719" Long 316SS (15TRF-1.5-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- STEEL & OBRIEN 1-1/2" x 2" Tri-Clamp End x Male Pipe Thread - 2-5/8" Long 316 (21MP-1.5X2-WF-316)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- Steel & Obrien Sanitary Tube Fittings