Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2" BPE Weld End Short Ecc. Reducer, 3-3/8" Long 316SS SF4
Mfr # S32S-3X2-PM-316
Zoro # G5152443
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 3" x 2"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Eccentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S32S-3X2-PM-316
- Zoro # G5152443
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Eccentric Reducer |
Body Material | 316 Stainless Steel |
Description
S32S - BPE SHORT WELD ECCENTRIC REDUCER - 15RA EP ID, 32RA OD - 3" X 2" X 3.375" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 2 In, 250 psi, Male Adapter (200-AA-AL)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-80)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Weld End - 1-3/4" Long 304SS (L15A7-3-304)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 316SS Unpolished (7WWW-3-1-316)
- STEEL & OBRIEN 4" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-4-ALUMINUM)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1-304)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- STEEL & OBRIEN 1-1/2" x 2" Tri-Clamp End x Male Pipe Thread - 2-5/8" Long 316 (21MP-1.5X2-WF-316)
- Steel & Obrien Tube Fittings