Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4
Mfr # S31S-3X2-PM-316
Zoro # G5146889
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape Concentric Reducer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S31S-3X2-PM-316
- Zoro # G5146889
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Description
S31S - BPE SHORT WELD CONCENTRIC REDUCER - 15RA EP ID, 32RA OD - 3" X 2" X 3.375" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Multi-Size Pneumatic Test Plug 12" to 24" (83633)
- KOHLER Handle, Bath (77809-BN)
- TOTO Bthrm Sink, Dartmouth, Undercounter, Cotton (LT643#01)
- ALFA LAVAL Ball For Check Valve 2.5" Viton (45BY-2.5-02-SFY)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-1.5-1-316)
- STEEL & OBRIEN 3" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-3-PL-316)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-1.5-PL-316)
- STEEL & OBRIEN 2-1/2" Extended Tangent Butt Weld End Cap - 1-1/2" Long 316SS (S16W-2.5-PL-316)
- STEEL & OBRIEN 2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2-PL-316)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Medium Weld End - 1-1/2" Long 304SS (L14A7-1.5-304)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0075X36.00-7-4)
- Steel & Obrien Tube Fittings