Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2" BPE Reducing Clamp End Tee - 316SS SF1
Mfr # S7RMP-3X2-PL-316
Zoro # G5238071
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 3" x 2"
- Specific Pipe Fitting Shape Reducing Tee
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7RMP-3X2-PL-316
- Zoro # G5238071
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
S7RMP - BPE CLAMP REDUCING TEE - 20RA ID, 32RA OD - 3" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve Kit (1385815)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y46)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 316SS (16W-2-5-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- STEEL & OBRIEN 4" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-4-RWN-304)
- STEEL & OBRIEN 3" Male I-Line End x Long Butt Weld - 2.687" Long 304SS (14WLI-3-304)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-3-PL-316)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- Steel & Obrien Sanitary Tube Fittings