Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2" BPE Clamp End Concentric Reducer, 5" Long 316SS SF1
Mfr # S31-14MP-3X2-PL-316
Zoro # G5147604
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 3" x 2"
- Specific Pipe Fitting Shape Concentric Reducer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S31-14MP-3X2-PL-316
- Zoro # G5147604
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Reducer |
Description
S31-14MP - BPE CLAMP CONCENTRIC REDUCER - 20RA ID, 32RA OD - 3" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- SLOAN Tail Assembly, 2 1/16 In Length (H551A)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- STEEL & OBRIEN 3/4" Extended Tangent Butt Weld End Cap - 1-1/2" Long 316SS (S16W-.75-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2.5X2-PL-316)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 304 (21MP-1X.75-304)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-6-316)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Heavy Wall Weld - 1-5/8" Long 316SS (15W-1.5-316)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2.5-PM-316)
- STEEL & OBRIEN 2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2X1-PL-316)
- Steel & Obrien Sanitary Tube Fittings