Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4
Mfr # S2UBWWK-3X2-PM-316
Zoro # G5240241
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 3" x 2"
- Specific Pipe Fitting Shape U-Bend
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2UBWWK-3X2-PM-316
- Zoro # G5240241
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | U-Bend |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Bend |
Description
S2UBWWK - BPE BOTTOM OUTLET CLAMP USE POINT - 15RA EP ID, 32RA OD - 3" X 2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 4 in Pipe, Natural Rubber Seal, Econ-O-Grip (271543)
- WHITEHAUS Solid Brass Soap/Lotion Dispenser, Polished Brass (WHSD45N-B)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- RHEEM-RUUD Electric Drain Valve, Commercial (SP12112G)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1-316)
- STEEL & OBRIEN 3" x 2-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Unpolished (31W-3X2.5-1-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-8-304)
- STEEL & OBRIEN 1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.50-7-316)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-3-PM-316)
- STEEL & OBRIEN 2" Plain Bevel Seat x Roll On - 1.313" Long 316SS (14R-2-316)
- Steel & Obrien Tube Fittings