Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS
Mfr # 31-14MP-3X2.5-316
Zoro # G5962763
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Concentric Reducer
- Body Material 316 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14MP-3X2.5-316
- Zoro # G5962763
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Reducer |
Description
31-14MP - CLAMP CONCENTRIC REDUCER - 3" X 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3160)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB106-1)
- LIPPERT 24IN X 40IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICT (209468)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp Concentric Reducer - 2" Long 316SS (31-14MP-1X.75-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp High Pressure Clamp - 304SS (13MHP-2-304)
- STEEL & OBRIEN 4" Q-Line Solid End Cap - 5/8" Long 304SS (16AQ-14Q-4-304)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1.5-PL-316)
- Steel & Obrien Tube Fittings