Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Unpolished
Mfr # 31W-3X2.5-1-316
Zoro # G5493334
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3" x 2-1/2"
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31W-3X2.5-1-316
- Zoro # G5493334
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Reducer |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Concentric Reducer |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 3" X 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Toilet Tank Bolt, PK10 (40043GR)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-KS-NA)
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/4)
- ZORO SELECT PVC Solid Flange, FNPT, 3 in Pipe Size (852-030)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- STEEL & OBRIEN 4" Plain Bevel Seat x Roll On - 1-1/2" Long 304SS (14R-4-304)
- STEEL & OBRIEN 6" x 3" BPE Weld End Short Ecc. Reducer, 7-1/4" Long 316SS SF4 (S32S-6X3-PM-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 316SS (14MPHR-2-316)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-1-316)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- Steel & Obrien Tube Fittings