Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2-1/2" BPE Weld End Long Conc Reducer, 5-1/2" Long 316SS SF1
Mfr # S31-3X2.5-PL-316
Zoro # G5151089
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 3" x 2-1/2"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S31-3X2.5-PL-316
- Zoro # G5151089
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Description
S31 - BPE WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 3" X 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKF6)
- GROHE Essentials Grip Bar 600 mm Chrome (40794001)
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16893)
- APOLLO VALVES Safety Relief Valve, 2-1/2In, 15psi, Bronze (1420608)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- STEEL & OBRIEN 3/4" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.75X.50-316)
- STEEL & OBRIEN 6" Butt Weld End Short Tee - 304SS Unpolished (7WWW-6-1-304)
- Steel & Obrien Sanitary Tube Fittings