Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 2-1/2" BPE Clamp End Concentric Reducer, 3" Long 316SS SF1
Mfr # S31-14MP-3X2.5-PL-316
Zoro # G5152069
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 3" x 2-1/2"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S31-14MP-3X2.5-PL-316
- Zoro # G5152069
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Description
S31-14MP - BPE CLAMP CONCENTRIC REDUCER - 20RA ID, 32RA OD - 3" X 2.5", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, Low Profile, 3/8", FNPT (7221590)
- JOHNS MANVILLE HP ULTRA P/C 4-1/8X1-1/2 Package qty 11, 11PK (3MAPJMSSL4-1/8X1-1/2)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 25 Micron, 2-1/2" O.D., 10 in H (555217-75)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 1" Butt Weld End Long Cross - 316SS Unpolished (9W-1-1-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Polished (2WCL-2.5-7-316)
- STEEL & OBRIEN 4" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X4-7-316)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-1.5-PM-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PL)
- Steel & Obrien Sanitary Tube Fittings