Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 1" Butt Weld Reducing Short Tee - 304SS Polished
Mfr # 7RWWW-3X1-7-304
Zoro # G5491602
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7RWWW-3X1-7-304
- Zoro # G5491602
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 304 Stainless Steel |
Description
7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 3" X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 3/4" Black Hose Pipe Fittings, 10PK (3/4-Cross-10)
- ZORO SELECT Pipe Cutter, 1-5/8 In (34A526)
- ARO Valve Kit, 61963-1 (61963-1)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- STEEL & OBRIEN 2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-2-7-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF4 (S32-14MP-1.5X.75-PM-316)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- STEEL & OBRIEN 4" Tri-Clamp End Equal Tee - 316SS (7MP-4-316)
- STEEL & OBRIEN 1" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-A-304)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- Steel & Obrien Sanitary Tube Fittings