Shop All Sanitary Tube Fittings
Steel & Obrien
3" x 1-1/2" Tri-Clamp Eccentric Reducer - 7" Long 304SS
Mfr # 32-14MP-3X1.5-304
Zoro # G5961932
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Eccentric Reducer
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 32-14MP-3X1.5-304
- Zoro # G5961932
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" x 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Eccentric Reducer |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Reducer |
Standards | 3A |
Description
32-14MP - CLAMP ECCENTRIC REDUCER - 3" X 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- SLOAN Repair Kit Etf578A Cp 8"Trim Pl Kit 4" C'Set Faucet (3365119)
- BRAY Valve 1/4" 120V Din Connect Solenoid (630250-21520536)
- VIEGA Elbow (84310)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-4-RWN-304)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-.50-304)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF4 (S7RMPS-2X1.5-PM-316)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- Steel & Obrien Tube Fittings