Shop All Y & Basket Strainers
Steel & Obrien
3" w/1/8" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS
Mfr # KEC03018-316
Zoro # G5134505
product price: $1,790.99
/ea
Free Shipping & Returns
$1,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEC03018-316
- Zoro # G5134505
- Country of Origin China
- Category Y & Basket Strainers
Details
Standards | 3A |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Description
STRAINER - SIDE INLET, SHORT WIDE W/ TC ENDS - 3" W/ 1/8" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- BRASSCRAFT 1/2 in. FIP x 1/2 in. MIP Integral Shut-Off Valve (DRS83X R)
- SHARKBITE SB SLIP TEE 3/4"" LF (U3370LFA)
- AMERICAN FILTER CO 4 H, 4 PK (FRS26LH5DS6-4P-AFC-RF-FF-7046)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- Steel & Obrien Y & Basket Strainers