Shop All Sanitary Tube Fittings
Steel & Obrien
3" Type A Stub End (Use w/38Sl)- 2-1/4" Long 316SS Unpolished
Mfr # 14VB-3-1-316
Zoro # G5194540
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 3"
- Basic Pipe Fitting Shape Flange
- Specific Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14VB-3-1-316
- Zoro # G5194540
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Flange |
Specific Pipe Fitting Shape | Flange |
Body Material | 316 Stainless Steel |
Description
14VB - TYPE A STUB END - UNPOLISHED - 3" X 2-1/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- CASH ACME T and P Relief Valve, FNPT x FNPT (FVX-3C)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS (14MPHR-2-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Polished (7W-1-7-304)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- Steel & Obrien Sanitary Tube Fittings